
Pre-School Wobble Chair for Schools, Classrooms, 12in tall, Active Seating, Green
Mfr # 803880
Zoro # G822706354
product price: $63.99
/eaKey Features
Application
Homework, reading, drawing, eating or board games
Material
Plastic
Suggested Age Range
4-5 years old
Safety Features
Anti-tip safety ring
Suggested School Grade
Pre-K to Kindergarten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
803880
Zoro #
G822706354
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Child Height for Use
40-43 in
Length
13.75 in
Width
13.75 in
Details
Application
Homework, reading, drawing, eating or board games
Material
Plastic
Color
Green
Suggested Age Range
4-5 years old
Safety Features
Anti-tip safety ring
Suggested School Grade
Pre-K to Kindergarten
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Assembly Required
Yes
Item
Pre-School Wobble Chair
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Maximum Load Capacity
275 lbs
For Use With
Classrooms, Schools, Libraries, Home
Shape
Round
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40”-43”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.