Pre-School Wobble Chair for Schools, Classrooms, 12in tall, Active Seating, Teal
- Mfr # 803885
- Zoro # G622706431
original price: $63.99 , new price: $57.59 , 10 percent off
new price:
$
57.59
/ea
Key Features
Child Height for Use
40-43 in
Suggested Age Range
4-5 years old
Suggested School Grade
Pre-K to Kindergarten
Safety Features
Anti-tip safety ring
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803885
- Zoro #
- G622706431
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Child Height for Use
- 40-43 in
- Length
- 13.75 in
- Height
- 12 in
- Width
- 13.75 in
Details
- Suggested Age Range
- 4-5 years old
- Suggested School Grade
- Pre-K to Kindergarten
- Safety Features
- Anti-tip safety ring
- Shape
- Round
- Material
- Plastic
- Maximum Load Capacity
- 275 lbs
- Item
- Pre-School Wobble Chair
- Color
- Teal
- Assembly Required
- Yes
- Benefits
- Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
- For Use With
- Classrooms, Schools, Libraries, Home
- Features
- Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
- Application
- Homework, reading, drawing, eating or board games
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40”-43”.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.