
Pre-School Wobble Chair for Schools, Classrooms, 12in tall, Active Seating, Grey
Mfr # 803882
Zoro # G422706372
product price: $63.99
/eaKey Features
Suggested Age Range
4-5 years old
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Width
13.75 in
Material
Plastic
Suggested School Grade
Pre-K to Kindergarten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803882
Zoro #
G422706372
UPC #
-
Country of Origin
United States
Dimensions
Width
13.75 in
Height
12 in
Length
13.75 in
Child Height for Use
40-43 in
Details
Suggested Age Range
4-5 years old
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Material
Plastic
Suggested School Grade
Pre-K to Kindergarten
Shape
Round
Item
Pre-School Wobble Chair
Safety Features
Anti-tip safety ring
Assembly Required
Yes
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Application
Homework, reading, drawing, eating or board games
Color
Grey
Maximum Load Capacity
275 lbs
For Use With
Classrooms, Schools, Libraries, Home
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40”-43”.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.