Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-School Wobble Chair for Schools, Classrooms, 12in tall, Active Seating, Red

  • Mfr # 803877

  • Zoro # G322706335


product price: $63.99
/ea

Key Features

For Use With
Classrooms, Schools, Libraries, Home
Color
Red
Suggested Age Range
4-5 years old
Child Height for Use
40-43 in
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803877
Zoro #
G322706335
UPC #
-
Country of Origin
United States

Dimensions

Child Height for Use
40-43 in
Length
13.75 in
Height
12 in
Width
13.75 in

Details

For Use With
Classrooms, Schools, Libraries, Home
Color
Red
Suggested Age Range
4-5 years old
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested School Grade
Pre-K to Kindergarten
Material
Plastic
Assembly Required
Yes
Application
Homework, reading, drawing, eating or board games
Maximum Load Capacity
275 lbs
Item
Pre-School Wobble Chair
Safety Features
Anti-tip safety ring
Shape
Round

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40”-43”.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.