Pre-Teen Kids Wobble Chair for Schools, Classrooms, 18.7in tall, Active Seating, Black

  • Mfr # 803911

  • Zoro # G622706356


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Application
Homework, reading, drawing, eating or board games
Color
Black
Suggested School Grade
Grade 5 and 6
Maximum Load Capacity
275 lbs
Height
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
803911
Zoro #
G622706356
UPC #
-
Country of Origin
United States

Dimensions

Height
18.7 in
Length
13.75 in
Child Height for Use
54-57 in
Width
13.75 in

Details

Application
Homework, reading, drawing, eating or board games
Color
Black
Suggested School Grade
Grade 5 and 6
Maximum Load Capacity
275 lbs
Item
Pre-Teen Kids Wobble Chair
Safety Features
Anti-tip safety ring
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Shape
Round
Suggested Age Range
10-11 years old
For Use With
Classrooms, Schools, Libraries, Home
Assembly Required
Yes
Material
Plastic

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 10-11; Grade 5-6; child height 54“-57”.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.