Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop Rocker, 21in., Yellow, 4PK

  • Mfr # KDFR-042103

  • Zoro # G715718303


product price: $79.75
/pk 4, $19.94/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Material
Plastic
Size
15.3" x 6.8" x 21"
Includes
9 Pieces
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDFR-042103
Zoro #
G715718303
UPC #
632201115537
Country of Origin
China

Dimensions

Size
15.3" x 6.8" x 21"

Details

Recommended Grade
Grade PK+
Material
Plastic
Color
Yellow
Includes
9 Pieces
Recommended Age
3+ years

Description

Kore Design's Children's Scoop Rocker is an exciting, alternative seating option for young ones, perfect for activities like reading, gaming, and watching TV. Suitable for both indoor and outdoor use, these scoop rockers are lightweight, portable, and stackable, making them easy to transport and store. Manufactured with Smart Plastic, they feature an anti-microbial agent that inhibits germs from growing on the surface. With a maximum weight capacity of 176 lbs. per scoop rocker, these durable chairs are sold in packs of four and are exceptionally easy to clean, making them a versatile addition to any home or classroom.


  • Exciting, Alternative Seating for Young Ones – Kore Scoop Rockers offer a enjoyable alternative seating choice for children during activities like reading, playing video games, and watching TV.
  • Suitable for both indoor and outdoor use, they are exceptionally easy to wipe clean.
  • Includes Set of 4 Scoop Rockers measuring 21.3" L x 15.0" W x 13.0" H each. Recommended for children ages 3 and up.
  • Ideal for classrooms, creating an enjoyable and relaxing reading environment, and equally suitable for your home and backyard! Each Scoop Rocker sits at floor level and can accommodate up to 176-pounds.
  • Lightweight and stackable, these chairs are versatile and excellent for numerous activities and occasions, also aiding in minimizing storage space.
  • The Scoop Rockers are crafted from non-toxic, BPA and phthalate-free plastic, ensuring absolute safety for little ones.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.