Teen/College Student Adjustable Wobble Chair, 18-25in tall, Active Seating, Black

  • Mfr # 803940

  • Zoro # G822706477


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
350 lbs
Features
Plastic seat for durability and easy cleaning, textured rubber pad to prevent slipping, Adjustable height
For Use With
Classrooms, Schools, Libraries, Home, Office, Dormitory
Adjustable Seat Height
18 to 25
Suggested Table Height For Use
27 to 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803940
Zoro #
G822706477
UPC #
-
Country of Origin
China

Dimensions

Adjustable Seat Height
18 to 25
Suggested Table Height For Use
27 to 35
Suggested Person Height For Use
5'0 to 6'2
Height
18~25 in
Length
15 in
Width
15 in

Details

Maximum Load Capacity
350 lbs
Features
Plastic seat for durability and easy cleaning, textured rubber pad to prevent slipping, Adjustable height
For Use With
Classrooms, Schools, Libraries, Home, Office, Dormitory
Application
Provides continuous movement while sitting
Benefits
Continuous movement while sitting increases Secondary Focus
Safety Features
Anti-tip safety ring, textured rubber pad to prevent slipping
Shape
Round
Color
Black
Item
Teen/College Student Adjustable Wobble Chair
Assembly Required
Yes
Material
Plastic, metal

Description

This height adjustable Kore Design Active Sitting chair is the perfect seating solution for the teen student at home or the dorm-bound college student. The gently-rounded bottom allows your body to keep moving while your mind stays focused and on task. Ideal for school labs or computer stations, and fits neatly under your desk when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.