Shop KORE DESIGN
See all product information
Create Account
Teen/College Student Hi-rise Wobble Chair, 21-31.5in tall, Active Seating, Black
- Mfr # 803941
- Zoro # G322706410
original price:Â $213.99 , new price: $192.99 , 9 percent off
new price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Safety Features
Anti-tip safety ring, textured rubber pad to prevent slipping
Shape
Round
Maximum Load Capacity
350 lbs
Benefits
Continuous movement while sitting increases Secondary Focus
Features
Plastic seat for durability and easy cleaning, textured rubber pad to prevent slipping, Adjustable height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803941
- Zoro #
- G322706410
- UPC #
- -
- Country of Origin
- China
- Safety Features
- Anti-tip safety ring, textured rubber pad to prevent slipping
- Shape
- Round
- Maximum Load Capacity
- 350 lbs
- Benefits
- Continuous movement while sitting increases Secondary Focus
- Features
- Plastic seat for durability and easy cleaning, textured rubber pad to prevent slipping, Adjustable height
- For Use With
- Classrooms, Schools, Libraries, Home, Office, Dormitory
- Assembly Required
- Yes
- Item
- Teen/College Student Hi-rise Wobble Chair
- Application
- Provides continuous movement while sitting
- Color
- Black
- Material
- Plastic, metal
Dimensions
- Adjustable Seat Height
- 21 to 31.5
- Length
- 15 in
- Suggested Table Height For Use
- 30 to 42
- Height
- 21~31.5 in
- Suggested Person Height For Use
- 5'0 to 6'2
- Width
- 15 in
Description
This height adjustable Kore Design Active Sitting chair is the ideal seating solution for teens, high school or college students, providing them with the ability to keep active while at their science labs, tech classrooms or drafting tables. The extended height and full range of motion allows them access to their entire workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.