Zoro Homepage

1/2 in. D Galvanized Steel Spring Nut For IMC, 5PK

  • Mfr # RKF1010 EG

  • Zoro # G515500139


product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 5 for $29.95

Key Features

Depth
7.6 in
Width
5.1 in
Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKF1010 EG
Zoro #
G515500139
UPC #
786364057156
Country of Origin
China

Dimensions

Depth
7.6 in
Width
5.1 in
Length
0.9 in

Description

Knockout Original Size: *Material: Galvanized Steel *Number in Package: 1 *Packaging Type: Bagged *Paintable or Stainable: *Product Type: Spring Nut *Schedule Type Number: *Sub Brand: *UL Listed: *Brand Name: Korefit *CSA Listed: *Conduit Compatibil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.