Zoro Homepage

Alfa 9 Piece Stainless Steel Mirror Polish Cookware Set

  • Mfr # A1660

  • Zoro # G921736757


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Overall Width (In.)
10.4 in
Overall Height (In.)
12.4 in
Overall Length (In.)
21.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1660
Zoro #
G921736757
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width (In.)
10.4 in
Overall Height (In.)
12.4 in
Overall Length (In.)
21.4 in

Details

Item
Cookware Set
Material
Stainless Steel
Color
Stainless Steel

Description

The Korkmaz Alfa 9 Piece Stainless Steel Cookware Set is a reliable and high-quality cookware that is perfect for preparing a variety of dishes. Its durable construction, non-stick coating, and comfortable handle make it a practical and convenient choice for any home cook. The Solar Base system transfers the heat evenly for efficient cooking and delicious results. The sturdy stainless steel construction with extra thick handles will last for years of use and the stylish mirror polish looks great in any kitchen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.