Gastro 8 Inch Proline Professional Series Tava and Frypan in Brushed Silver

  • Mfr # A2850

  • Zoro # G721739651


product price:  $48.75
/ea

Key Features

Overall Width (In.)
8 in
Color
Stainless Steel
Overall Length (In.)
17.5 in
Material
Aluminum
Overall Height (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2850
Zoro #
G721739651
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Width (In.)
8 in
Overall Length (In.)
17.5 in
Overall Height (In.)
1.75 in

Details

Color
Stainless Steel
Item
Tava Frypan
Material
Aluminum

Description

Whether you are a chef working in a world-famous restaurant or someone who loves cooking in your home kitchen, Proline turns anyone who steps into the kitchen into a professional chef. Offering easy solutions even under the most challenging conditions, Korkmaz Gastro 8 inch frypan provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic handle. This pan features a nonstick inner coating that is extremely scratch resistant and durable. Non toxic fumes are emitted while cooking and the high heat conductive design allows you to cook efficiently and thoroughly with a low flame. Manufactured by easily recyclable materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.