
Gastro 9.5 Inch Proline Professional Series Tava and Frypan in Brushed Silver
Mfr # A2852
Zoro # G521738625
product price: $56.85
/eaKey Features
Overall Length (In.)
20.2 in
Overall Height (In.)
2.2 in
Overall Width (In.)
9.75 in
Color
Stainless Steel
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2852
Zoro #
G521738625
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Length (In.)
20.2 in
Overall Height (In.)
2.2 in
Overall Width (In.)
9.75 in
Details
Item
Tava Frypan
Color
Stainless Steel
Material
Aluminum
Description
Whether you are a chef working in a world-famous restaurant or someone who loves cooking in your home kitchen, Proline turns anyone who steps into the kitchen into a professional chef. Offering easy solutions even under the most challenging conditions, Korkmaz Gastro 9.5 inch frypan provides the highest heat transfer on the stove with its solarbase base system and allows you to move around freely with the ergonomic handle. This pan features a nonstick inner coating that is extremely scratch resistant and durable. Non toxic fumes are emitted while cooking and the high heat conductive design allows you to cook efficiently and thoroughly with a low flame. Manufactured by easily recyclable materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.