
Ornella 1.3 Liter Tea Pot and 3.5 Liter Stainless Steel Kettle Set in Silver
Mfr # A220
Zoro # G121738292
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
10 in
Length
11.6 in
Height
8.6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A220
Zoro #
G121738292
UPC #
-
Country of Origin
Türkiye
Dimensions
Width
10 in
Length
11.6 in
Height
8.6 in
Details
Item
Tea Kettle Set
Color
Silver
Material
Stainless Steel
Description
With this gorgeous traditional Turkish stainless steel Korkmaz Tea Pot set, you can enjoy delicious authentic teas whenever you want. The Solar Base system offers superior heat distribution to use less time and energy to heat up. The double stacking tea pots with vintage lid design is sure to look elegant on your kitchen and the mirror polish is sleek. The tea pots can be used stacked on top of each other to prepare tea in the traditional Turkish way, or they can be used separately as each pot comes with its own lid.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.