Ornella Nonstick 11 Inch Aluminum Frying Pan in Granite Black

  • Mfr # A1347

  • Zoro # G521740079


product price:  $56.85
/ea

Key Features

Overall Length (In.)
18.25 in
Overall Height (In.)
2.5 in
Material
Aluminum
Color
Black
Overall Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1347
Zoro #
G521740079
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length (In.)
18.25 in
Overall Height (In.)
2.5 in
Overall Width (In.)
11.5 in

Details

Item
Frying Pan
Material
Aluminum
Color
Black

Description

Step up your cooking with the Korkmaz Ornella Nonstick Frying Pan, a fusion of elegance and practicality. Crafted from high-quality aluminum, this 11-inch pan offers superior heat conductivity and durability, making it perfect for everyday cooking. The stunning granite black finish not only adds a touch of sophistication to your kitchen but also ensures a nonstick surface that makes cooking and cleaning effortless. Made with a PTFE coating with excellent non-stick properties, making low fat cooking and easy clean up possible. Its ergonomic handle is designed for comfort and a secure grip, while the pan's lightweight construction makes it easy to maneuver. Features a scratch resistant surface, and a Solar Base base system that provides the highest heat transfer on all types of stoves, including induction. Offer your family the very best with this durable, versatile and convenient frying pan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.