
Perla 2 Piece 3.5 Liter Stainless Steel Casserole with Lid in Silver
Mfr # A1655
Zoro # G221739908
product price:Â $55.59
/eaKey Features
Overall Length (In.)
13 in
Overall Height (In.)
6 in
Overall Width (In.)
7.9 in
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1655
Zoro #
G221739908
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length (In.)
13 in
Overall Height (In.)
6 in
Overall Width (In.)
7.9 in
Details
Color
Stainless Steel
Item
Stainless Steel Casserole
Material
Stainless Steel
Description
The Korkmaz Perla Stainless Steel Casserole is the perfect cookware for a variety of dishes. A Solar Base system offers superior and even heat distribution allowing you to save time and energy when cooking food. Sturdy ergonomic and cool touch stainless steel handles makes the dish easy to move and transport around your kitchen. The included high tempered glass lid makes it easy to keep an eye on your food while it cooks so you can ensure it comes out just right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.