Perla Mega Stainless Steel 1.8 Liter Tea Pot and 3.2 Liter Kettle Set

  • Mfr # A029

  • Zoro # G921736573


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Height
11 in
Length
11.25 in
Material
Stainless Steel
Color
Stainless Steel
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A029
Zoro #
G921736573
UPC #
-
Country of Origin
Turkey

Dimensions

Height
11 in
Length
11.25 in
Width
6 in

Details

Material
Stainless Steel
Item
Tea Kettle Set
Color
Stainless Steel

Description

Korkmaz Perla Mega Stainless Steel 1.8 Liter Tea Pot and 3.2 Liter Kettle Set provides you with a way to heat up water and tea from one source, saving energy and time. Kettle base has a heat transferring lid that helps to transfer heat to the kettle at the top efficiently and quickly. Stainless Steel construction is durable, lightweight, and long lasting while the handles remain cool to the touch for safety and ease of use. Long neck spout pours from the bottom, giving you the hottest water transfer right away. Dishwasher safe design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.