Rena 1.1 Liter Tea Pot and 2.4 Liter Kettle Set in Red

  • Mfr # A226-01

  • Zoro # G721738098


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Color
Red
Length
12 in
Material
Stainless Steel
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A226-01
Zoro #
G721738098
UPC #
-
Country of Origin
Turkey

Dimensions

Height
11 in
Length
12 in
Width
6 in

Details

Color
Red
Material
Stainless Steel
Item
Tea Kettle Set

Description

The Korkmaz Rena Tea Pot and Kettle set provides you with a way to heat up water and tea from one source, saving energy and time. Kettle base has a heat transferring lid that helps to transfer heat to the kettle at the top efficiently and quickly. Stainless Steel construction is durable, lightweight, and long lasting while the handles remain cool to the touch for safety and ease of use. Thin necked pour spout on both kettle and teapot allow for precision pouring. Induction safe base and dishwasher safe design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.