Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra 0.5 Liter Stainless Steel Turkish Coffee Pot in Silver

  • Mfr # A294

  • Zoro # G621738280


product price: $37.35
/ea

Key Features

Color
Stainless Steel
Width
4.3 in
Length
8.75 in
Material
Stainless Steel
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A294
Zoro #
G621738280
UPC #
-
Country of Origin
Turkey

Dimensions

Width
4.3 in
Length
8.75 in
Height
4 in

Details

Color
Stainless Steel
Item
Turkish Coffee Pot
Material
Stainless Steel

Description

Have a delicious cup of authentic Turkish style coffee with this Korkmaz Terra Stainless Steel Coffee Pot. A stay cool handle prevents accidental burns. The gorgeous mirror polish stainless steel with minimalist design looks attractive in any kitchen. Simply find you favorite coffee and have it prepared in the traditional Turkish way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.