Flange Plunger, 6 in Dia, 17 1/2 Handle
Mfr # 92-8A
Zoro # G611248423
product price: $11.85
/eaKey Features
Plunger Material
Rubber
Handle Material
Plastic
Handle Length
17 1/2 in
Diameter - Minimum
6 in
Product Type
Flange Plunger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92-8A
Zoro #
G611248423
UPC #
049057105788
Country of Origin
United States
Dimensions
Handle Length
17 1/2 in
Diameter - Minimum
6 in
Diameter - Maximum
6 in
Details
Item
Flange Plunger
Plunger Material
Rubber
Handle Material
Plastic
Product Type
Flange Plunger
For Use With
Toilets
Description
Flange Plunger, Product Type Flange Plunger, Plunger Material Rubber, Handle Length 17 1/2 in, Diameter - Maximum 6 in, For Use With Toilets, Diameter - Minimum 6 in, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.