Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Korky Three Inch Adjustable Flapper

  • Mfr # 3060BP

  • Zoro # G1641787


product price: $12.99
/ea

Key Features

Fits Brand
Universal Fit
For Use With
3" Flush Valves
Material
Rubber
Color/Finish
Red
Includes
(1) Adjustable 3 inch Flapper, (1) Stainless Steel Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060BP
Zoro #
G1641787
UPC #
049057103647
Country of Origin
United States

Dimensions

Size
Flush Valve: 3"
Manufacturers Warranty Length
5 years

Details

Item
Flapper
Fits Brand
Universal Fit
For Use With
3" Flush Valves
Material
Rubber
Color/Finish
Red
Includes
(1) Adjustable 3 inch Flapper, (1) Stainless Steel Chain
Color
Red
Material of Construction
Rubber
Type
Universal Flapper
Product Type
Flapper
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Brand
Universal
Compatible Series
Universal

Description

Toilet Flapper, Material of Construction Rubber, Color/Finish Red, Resists Chlorine, Fits Fits all 3 In. Flush Valves, Manufacturers Warranty Length 5 years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.