Zoro Homepage

Plunger, 14" Handle L, Plastic Handle

  • Mfr # 97-4A

  • Zoro # G4430017


product price: $26.79
/ea

Key Features

Plunger Material
Rubber
Handle Material
Plastic
Cup Dia.
4 1/2 in
Includes
No-Drip White Holder
For Use With
Floor Drains, Sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-4A
Zoro #
G4430017
UPC #
049057105023
Country of Origin
United States

Dimensions

Handle Length
16 in
Cup Dia.
4 1/2 in
Diameter - Maximum
6 in
Diameter - Minimum
6 in

Details

Item
Plunger
Plunger Material
Rubber
Handle Material
Plastic
Includes
No-Drip White Holder
For Use With
Floor Drains, Sinks
Product Type
Flange Plunger

Description

Plunger, Product Type Flange Plunger, Plunger Material Rubber, Handle Length 16 in, Diameter - Maximum 6 in, For Use With Floor Drains, Sinks, Diameter - Minimum 6 in, Handle Material Plastic, Includes No-Drip White Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.