Plunger, 9-1/4" Handle L, Plastic Handle
Mfr # 94-4A
Zoro # G4430041
product price: $11.25
/eaKey Features
Plunger Material
Rubber
Handle Material
Plastic
Cup Dia.
4 1/2 in
For Use With
Floor Drains, Showers/Tubs, Sinks
Product Type
Cup Plunger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94-4A
Zoro #
G4430041
UPC #
049057104194
Country of Origin
United States
Dimensions
Handle Length
9 in
Cup Dia.
4 1/2 in
Diameter - Minimum
5 1/2 in
Diameter - Maximum
5 1/2 in
Details
Item
Plunger
Plunger Material
Rubber
Handle Material
Plastic
For Use With
Floor Drains, Showers/Tubs, Sinks
Product Type
Cup Plunger
Description
Plunger, Product Type Cup Plunger, Plunger Material Rubber, Handle Length 9 in, Diameter - Maximum 5 1/2 in, For Use With Floor Drains, Showers/Tubs, Sinks, Diameter - Minimum 5 1/2 in, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.