Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TANK M3 1.96-In.-AMOLED Smartwatch with Silicone Band Silver

  • Mfr # P-M004-S

  • Zoro # G516504082


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-M004-S
Zoro #
G516504082
UPC #
-
Country of Origin
China

Details

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Item
Smart Watch
Color
Silver

Description

Built for durability, the KOSPET TANK M3 Smartwatch is MIL-STD-810H certified and offers 170+ sports modes, G-sensor, 5 ATM waterproofing, always-on time display, and Bluetooth calling. Other features include a polyamide, glass fiber, and stainless steel bottom case, zinc-alloy body, Corning Gorilla Glass screen, and long battery life - all in a sleek, rounded-edge rectangle form. It is a reliable swimming and fitness smartwatch for active daily use with smart recognition of 6 sports movements. It also tracks heart rate, blood oxygen, blood pressure, sleep stages, and more.


  • Display: 1.96-in. AMOLED, 410 x 502 resolution, Corning Gorilla Glass
  • 0.866-in. (22-mm) wide, removable silicone strap fits wrist diameters 5.9 in. to 8.66 in. (150 mm to 220 mm)
  • Bluetooth v5.3
  • Compatible with Android 5.1 or later and iOS 10.0 or later
  • Works with KOSPET FIT app
  • Dual-core CPU ATS3085L
  • Meets 15 US MIL-STD-810H certifications
  • Sports modes: 170+ sports modes with smart recognition of 6 sports movements (walking, running, cycling, elliptical trainer, row machine, and still)
  • Watch faces: over 500
  • Waterproof ratings: 5ATM and IP69K (diveproof)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.