TANK M3 Special Edition 1.96-In.-AMOLED Smartwatch with Stainless Steel Band Silver

  • Mfr # P-MS003-S

  • Zoro # G016504070


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap, (1)zinc alloy strap
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-MS003-S
Zoro #
G016504070
UPC #
-
Country of Origin
China

Details

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap, (1)zinc alloy strap
Color
Silver
Item
Smart Watch

Description

Built for durability, the KOSPET TANK M3 Special Edition Smartwatch is MIL-STD-810H certified and offers 170+ sports modes, G-sensor, 5 ATM waterproofing, always-on time display, and Bluetooth calling. Other features include a polyamide, glass fiber, and stainless steel bottom case, zinc-alloy body, stainless steel band, Corning Gorilla Glass screen, and long battery life - all in a sleek, rounded-edge rectangle form. It is a reliable swimming and fitness smartwatch for active daily use with smart recognition of 6 sports movements. It also tracks heart rate, blood oxygen, blood pressure, sleep stages, and more.


  • Display: 1.96-in. AMOLED, 410 x 502 resolution, Corning Gorilla Glass
  • 0.866-in. (22-mm) wide, removable stainless steel strap fits wrist diameters 5.9 in. to 9.53 in. (150 mm to 242 mm)
  • Also includes silicone band that fits 5.9 in. to 8.66 in. (150 mm to 220 mm) wrists
  • Bluetooth v5.3
  • Compatible with Android 5.1 or later and iOS 10.0 or later
  • Works with KOSPET FIT app
  • Dual-core CPU ATS3085L
  • Meets 15 US MIL-STD-810H certifications
  • Sports modes: 170+ sports modes with smart recognition of 6 sports movements (walking, running, cycling, elliptical trainer, row machine, and still)
  • Watch faces: over 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.