Shop TIME TIMER
See all product information
Create Account
Watch, Large, Sequoia Green
- Mfr # TTW8AB-LRG-W
- Zoro # G812028985
product price:Â
$
73.85
/ea
Key Features
Includes
1 Watch Face with Watch Band & Battery
Color
Sequoia Green
Material
Metal, Rubber
Recommended Age
14+ yrs
Recommended Grade
Grade 9+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTW8AB-LRG-W
- Zoro #
- G812028985
- UPC #
- 51497294083
- Country of Origin
- China
Details
- Includes
- 1 Watch Face with Watch Band & Battery
- Color
- Sequoia Green
- Material
- Metal, Rubber
- Recommended Age
- 14+ yrs
- Recommended Grade
- Grade 9+
Description
Enjoy the empowering effect ofyour favorite Time Timerproduct that you know and love while on the go. The Time TimerWatchprovides an easy way to keep every daily routine on track,increase focus throughout the day, andimprove independence and self-regulation that is discreet and portable. With improved durability and interchangeable bands sold separately, the Time Timer Watch now allows you to make it your own. Mix and Match with your favoritewatch band colorsto reflect your style. Or carry the watch face in theFOB accessorysold separately for further portability. Whether you depend onTime Timerproducts tosupport yourself or others withADHD, Autism, or other cognitive variances, or you just want the look of a fun sporty watch that increases productivity, the Time Timer Watch is your solution. The sporty design makes this wrist-watch a great accessory for students, adults, athletes, teachers, and professionals, of any age or ability. This watch is sized for adults!3 Powerful Modes! Time Timer: Set an original 60-minute timer or custom timer up to 99 hours. An optional repeating alert is available and perfect for anyone needing regular reminders to take medicine, use the restroom, or stay on task. Clock: Analog and digital displays in 12- or 24-hour format. Alarm: Set a time-of-day alarm. The optional alarm has multiple settings. The alarm at the end of timing can be off no alarm, set to beep, set to vibrate silent or set to beep and vibrate. This allows the user to select the alarm option that best suits their sensory needs whether they have sound or tactile sensitivities or variances in hearing abilities.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.