TANK T3 Ultra 2 1.43-In. AMOLED GPS Smartwatch with Silicone Band Silver

  • Mfr # P-TU001-S

  • Zoro # G416504083


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-TU001-S
Zoro #
G416504083
UPC #
-
Country of Origin
China

Details

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap
Item
Smart Watch
Color
Silver

Description

The KOSPET TANK T3 Ultra 2 Smartwatch combines rugged durability with pro-level tracking. With dual-band GPS with 6 satellite positioning systems, Bluetooth calling, 15 U.S. MIL-STD-810H certifications, built-in barometric pressure, altitude, and compass, 170+ sports modes, G-sensor, and 5 ATM + IP69K waterproofing, it's one of the best swimming and outdoor smartwatches - built to perform in any terrain.


  • Display: 1.43-in. AMOLED, 466 x 466 resolution, Corning Gorilla Glass 3
  • 0.866-in. (22-mm) wide, removable silicone band fits wrist diameters 6.56 in. to 9.12 in. (166.6 mm to 231.6 mm)
  • Bluetooth v5.3
  • Compatible with Android 5.1 or later and iOS 10.0 or later
  • Works with KOSPET FIT app
  • CPU ATS3085L
  • Meets 15 US MIL-STD-810H certifications and passed 28 reliable internal tests
  • Dual-band GPS with 6 satellite positioning systems
  • Also has compass and barometric altimeter
  • Sports modes: 170+ sports modes with smart recognition of 6 sports movements (walking, running, cycling, elliptical trainer, row machine, and still)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.