This item is Discontinued.

Kospet TANK T3 Ultra 2 1.43-In. AMOLED GPS Smartwatch with Stainless Steel Band Silver P-TUS002-S

TANK T3 Ultra 2 1.43-In. AMOLED GPS Smartwatch with Stainless Steel Band Silver (Discontinued)

  • Mfr # P-TUS002-S
  • Zoro # G716504073
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-TUS002-S
Zoro #
G716504073
UPC #
-
Country of Origin
China

Details

Includes
(1)charging cable, (1)screen protector, (1)user manual, (1)silicone strap, (1)stainless steel strap
Color
Silver
Item
Smart Watch

Description

The KOSPET TANK T3 Ultra 2 Smartwatch with its stainless steel band and includes a second, silicone band combines rugged durability with pro-level tracking. With dual-band GPS with 6 satellite positioning systems, 15 U.S. MIL-STD-810H certifications, built-in barometric pressure, altitude, and compass, Bluetooth calling, 170+ sports modes, G-sensor, and 5 ATM + IP69K waterproofing, it's one of the best swimming and outdoor smartwatches - built to perform in any terrain.


  • Display: 1.43-in. AMOLED, 466 x 466 resolution, Corning Gorilla Glass 3
  • 0.866-in. (22-mm) wide, removable stainless steel band fits wrist diameters 5.75 in. to 9.37 in. (146 mm to 238 mm)
  • Also includes removable silicone band that fits wrist diameters 6.56 in. to 9.12 in. (166.6 mm to 231.6 mm)
  • Bluetooth v5.3
  • Compatible with Android 5.1 or later and iOS 10.0 or later
  • Works with KOSPET FIT app
  • CPU ATS3085L
  • Meets 15 US MIL-STD-810H certifications and passed 28 reliable internal tests
  • Dual-band GPS with 6 satellite positioning systems
  • Also has compass and barometric altimeter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.