
Koss On-Ear Headphones 1 pk
Mfr # 187197
Zoro # G500541338
product price: $11.15
/eaKey Features
Color
White
Features
Comfortable
Product Type
Earset
Earpiece Design
Earbud
Driver Size
0.51"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187197
Zoro #
G500541338
UPC #
021299187197
Country of Origin
China
Dimensions
Driver Size
0.51"
Details
Color
White
Features
Comfortable
Product Type
Earset
Earpiece Design
Earbud
Includes
KEB6i In-Ear Headphones - White3 x Sizes CushionIn_Line 1-Touch Microphone
Connectivity Technology
Wired
Sound Mode
Stereo
Microphone Design
On-cable
Earpiece Type
Binaural
Mount Type
In-ear
Description
Koss KEB6iw in-ear headphones are the ideal accessory for the on-the-go music lover. Durability, portability and the sound of Koss are all seamlessly packed together into this lightweight earbud. Stay connected with in-line on-touch microphone.
- • Small, medium and large ear cushions provide a secure and comfortable fit
- • Easy to use
- • 13mm enhanced driver for superior sound quality
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.