
Koss On-Ear Headphones 1 pk
Mfr # 187204
Zoro # G100541103
product price: $11.89
/eaKey Features
Color
Black
Features
Comfortable
Product Type
Earset
Includes
KEB6i In-Ear Headphones - Black3 x Sizes CushionIn_Line 1-Touch Microphone
Earpiece Design
Earbud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187204
Zoro #
G100541103
UPC #
21299187203
Country of Origin
China
Dimensions
Driver Size
0.51"
Details
Color
Black
Features
Comfortable
Product Type
Earset
Includes
KEB6i In-Ear Headphones - Black3 x Sizes CushionIn_Line 1-Touch Microphone
Earpiece Design
Earbud
Mount Type
In-ear
Earpiece Type
Binaural
Sound Mode
Stereo
Connectivity Technology
Wired
Description
Koss in-ear headphones are the ideal accessory for the on-the-go music lover. Durability, portability and the sound of Koss are all seamlessly packed together into this lightweight earbud. Stay connected with an in-line on-touch microphone.
- • Small, medium and large ear cushions provide a secure and comfortable fit
- • Easy to use
- • Maximum portability with a lightweight design
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.