Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koss SB40 Multimedia Stereophone Wired Connectivity Stereo Over The Head

  • Mfr # SB40

  • Zoro # G904123390


product price: $73.69
/ea

Key Features

Color
Black
Material
Leather
Cable Length
9 ft
Features
Noise Isolation
Corded/Wireless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB40
Zoro #
G904123390
UPC #
21299143131
Country of Origin
China

Dimensions

Cable Length
9 ft

Details

Color
Black
Material
Leather
Item
Headset
Features
Noise Isolation
Corded/Wireless
Corded
Earpiece Controls
Volume
Host Interface
Mini-phone (3.5mm)
Microphone Design
Boom
Earpiece Sensitivity
96 dB
Connector Plating
Gold Plated
Impedance
120 Ohm
Sound Mode
Stereo
Frequency Response
20 Hz to 20 kHz
Microphone Technology
Condenser, Electret
Distortion
0.2%
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Maximum Frequency
20 kHz
Mount Type
Ear-cup
Minimum Frequency Response
20 Hz
Connectivity Technology
Wired

Description

Gently and effectively remove oxidation paint and rust from wood and metal with the Black Bull 15 Gallon Soda Blaster. The generous 40 gallon capacity size lets you tackle large jobs around the house farm or on the job site ideal for contractors and serious do-it-yourselfers. Features a steel tank with ceramic nozzle pressure gauge and 5 foot hose. Includes everything you need to get started. Just fill with a baking soda based abrasive. Features: Gently remove paint rust and oxidation from metal and wood 35 to 90 psi 8.5 CFM Uses harmless baking –soda based abrasive just hose off to clean up Ceramic nozzle pressure gauge and 5 foot hose included Large capacity tank lets you tackle big jobs measures approx. 25 L x 10 W x 10 H inches and weighs 23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.