Shop KOSS
See all product information
Create Account
KPH7W Headphone - Stereo - Wired - Over-the-head - Binaural - White
Mfr # KPH7W
Zoro # G904056094
product price:Â $22.55
/eaKey Features
Features
Adjustable Headband, Lightweight
Color
White
Earpiece Type
Binaural
Sound Mode
Stereo
Connectivity Technology
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPH7W
- Zoro #
- G904056094
- UPC #
- 21299184936
- Country of Origin
- China
Details
- Features
- Adjustable Headband, Lightweight
- Color
- White
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Connectivity Technology
- Wired
- Item
- Headphone
- Earpiece Design
- Over-the-head
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.