
Port w Mic Headphones
Mfr # 184523
Zoro # G612511632
product price: $16.79
/eaKey Features
Material
Plastic
Cable Length
4 ft
Features
Adjustable Headband
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184523
Zoro #
G612511632
UPC #
021299184523
Country of Origin
China
Dimensions
Cable Length
4 ft
Details
Material
Plastic
Item
Headset
Features
Adjustable Headband
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Compatibility
Cellular Phone
Impedance
32 Ohm
Max. Frequency Response
20 kHz
Microphone Design
On-cable
Earpiece Sensitivity
98 dB
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Min. Frequency Response
60 Hz
Earpiece Controls
Call/Answer, Push-to-talk
Frequency Response
60 Hz to 20 kHz
Connectivity Technology
Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.