Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 65mm Bore, 90mm OD, 13mm W

  • Mfr # 2101074197

  • Zoro # G2067217


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Narrow
Bore Dia.
65mm
Cage Material
52100 Steel
Outside Dia.
90mm
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101074197
Zoro #
G2067217
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65mm
Outside Dia.
90mm
Width
13mm

Details

Item
Radial Ball Bearing
Bearing Type
Narrow
Cage Material
52100 Steel
Industry Number
61913
Lubrication
Light Oil
Max. RPM
7000
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Ball Bearing,65mm Bore, 90mm OD, 13mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.