Zoro Homepage

Bearing, 30mm Bore, 62mm OD, 16mm W

  • Mfr # 6206RSH2

  • Zoro # G2068249


product price: $37.75
/ea

Key Features

Bearing Type
Max Type - Loading Slot
Bore Dia.
30mm
Cage Material
52100 Steel
Outside Dia.
62mm
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206RSH2
Zoro #
G2068249
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30mm
Outside Dia.
62mm
Width
16mm

Details

Item
Bearing, 30mm Bore, 62mm OD, 16mm W
Bearing Type
Max Type - Loading Slot
Cage Material
52100 Steel
Max. RPM
9000
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
206
Lubrication
Light Oil

Description

Bearing, 30mm Bore, 62mm OD, 16mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.