Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove, Precision, 35mmBore, 72mmOD

  • Mfr # 2101070775

  • Zoro # G2068230


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
High Precision - Planer
Bore Dia.
35mm
Cage Material
52100 Steel
Outside Dia.
72mm
Width
17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101070775
Zoro #
G2068230
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35mm
Outside Dia.
72mm
Width
17mm

Details

Item
Radial Ball Bearing
Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6207MP52
Max. RPM
13700

Description

Deep Groove, Precision, 35mmBore, 72mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.