Zoro Homepage

Deep Groove, Precision, 65mmBore, 120mmOD

  • Mfr # 2101071162

  • Zoro # G2068145


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
High Precision - Planer
Bore Dia.
65mm
Cage Material
52100 Steel
Outside Dia.
120mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071162
Zoro #
G2068145
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm

Details

Item
Radial Ball Bearing
Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Max. RPM
2320
Industry Number
6213MP52
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
Light Oil Preservative

Description

Deep Groove, Precision, 65mmBore,120mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.