Zoro Homepage

Deep Groove, Precision, 80mmBore, 140mmOD

  • Mfr # 2101071320

  • Zoro # G2068118


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Bore Dia.
80mm
Outside Dia.
140mm
Width
26mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071320
Zoro #
G2068118
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
80mm
Outside Dia.
140mm
Width
26mm

Details

Item
Radial Ball Bearing
Bearing Type
High Precision - Planer
Cage Material
52100 Steel
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
Light Oil Preservative
Industry Number
6216MP52
Max. RPM
6750

Description

Deep Groove, Precision, 80mmBore,140mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.