Shop KOYO

Needle Roller Brg, 45, 1/4in Bore, Open

  • Mfr # B-45

  • Zoro # G001800019


product price: 
$
6.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.25 in
Bore Dia. (mm)
6.35 mm
Outside Dia. (In.)
0.4375 in
Outside Dia. (mm)
11.113 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-45
Zoro #
G001800019
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.25 in
Bore Dia. (mm)
6.35 mm
Outside Dia. (In.)
0.4375 in
Outside Dia. (mm)
11.113 mm
Width (In.)
0.312 in
Width (mm)
7.92 mm
Bore Diameter
1/4 in
Overall Width
0.313 in
Outside Diameter
7/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
3,690 N
Dynamic Load Capacity (N)
3,560 N
Static Load Capacity (Lb.)
830 lb
Dynamic Load Capacity (Lb.)
800 lb
Number of Rows
One
Static Radial Load Capacity
830 lbf
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Industry Number
45
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
800 lbf
Maximum Speed
10,000 RPM
Ring Material Grade
SUJ 2
Minimum Temperature
-22 Degrees F
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubrication Openings
Not Applicale
Roller Material Grade
SUJ 2
Full Complement
Yes
Bearing Design
B
Lubricant Material
Oil
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Closure
Open
Industry Number
45

Description

Needle Roller Bearing, Bearing Industry Number 45, Bearing Design B, Bore Diameter 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 10,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.