Shop KOYO

Needle Roller Brg, 126, 3/4in Bore, Open

  • Mfr # B-126

  • Zoro # G001800040


product price: 
$
8.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-126
Zoro #
G001800040
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
9,700 N
Dynamic Load Capacity (Lb.)
2,180 lb
Static Load Capacity (Lb.)
3,050 lb
Static Load Capacity (N)
13,600 N
Number of Rows
One
Ring Material
Alloy Steel
Ring Material Grade
SUJ 2
Minimum Temperature
-22 Degrees F
Dynamic Radial Load Capacity
2,180 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Bearing Industry Number
126
Bearing Design
B
System of Measurement
Inch
Full Complement
Yes
Lubrication Openings
Not Applicale
Compatible Ring Manufacturer Part Number
IR-88
Closure
Open
Maximum Temperature
248 Degrees F
Roller Material Grade
SUJ 2
Static Radial Load Capacity
3,050 lbf
Maximum Speed
5,600 RPM
Roller Material
Alloy Steel
Standards
ANSI/ABMA 18.2, ASTM F2162
Lubricant Material
Oil
Industry Number
126

Description

Needle Roller Bearing, Bearing Industry Number 126, Bearing Design B, Bore Diameter 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-88, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews