Shop KOYO

Needle Roller Brg, 36, 3/16in Bore, Open

  • Mfr # B-36

  • Zoro # G501800045


product price: 
$
9.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.875 in
Bore Dia. (mm)
4.763 mm
Outside Dia. (In.)
0.3438 in
Outside Dia. (mm)
8.733 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-36
Zoro #
G501800045
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.875 in
Bore Dia. (mm)
4.763 mm
Outside Dia. (In.)
0.3438 in
Outside Dia. (mm)
8.733 mm
Width (In.)
0.375 in
Width (mm)
9.53 mm
Outside Diameter
11/32 in
Overall Width
0.375 in
Bore Diameter
3/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
4,230 N
Dynamic Load Capacity (Lb.)
850 lb
Static Load Capacity (Lb.)
950 lb
Dynamic Load Capacity (N)
3,780 N
Number of Rows
One
Lubricant Material
Oil
Bearing Industry Number
36
Full Complement
Yes
Roller Material Grade
SUJ 2
Dynamic Radial Load Capacity
850 lbf
Maximum Speed
11,000 RPM
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Closure
Open
Ring Material Grade
SUJ 2
System of Measurement
Inch
Lubrication Openings
Not Applicale
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
950 lbf
Roller Material
Alloy Steel
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Design
B
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Ring Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Industry Number
36

Description

Needle Roller Bearing, Bearing Industry Number 36, Bearing Design B, Bore Diameter 3/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 11,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/32 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.