Needle Roller Brg, 61008, 3/8in Bore, Open

  • Mfr # RC-061008

  • Zoro # G001800224


product price:  $10.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.53 mm
Outside Dia. (In.)
0.625 in
Outside Dia. (mm)
15.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC-061008
Zoro #
G001800224
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.53 mm
Outside Dia. (In.)
0.625 in
Outside Dia. (mm)
15.88 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Bore Diameter
3/8 in
Outside Diameter
5/8 in
Overall Width
0.5 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
18,000 RPM
Torque
48.2 lb-in
Cage Material
Thermoplastic
Number of Rows
One
Closure
Open
Roller Material Grade
SUJ 2
Bearing Design
RC
Ring Material
Alloy Steel
Maximum Speed
18,000 RPM
Minimum Temperature
-22 Degrees F
Ring Material Grade
SUJ 2
Maximum Temperature
200 Degrees F
Full Complement
No
Maximum Torque
48.2 in-lb
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Cage Material Grade
Fiberglass Reinforced Nylon
Needle Bearing Type
Drawn Cup Roller Clutch
Lubricant Material
Grease, Oil
Bearing Industry Number
61008
Lubrication Openings
Not Applicale
Roller Material
Alloy Steel
System of Measurement
Inch

Description

Needle Roller Bearing, Bearing Industry Number 61008, Bearing Design RC, Bore Diameter 3/8 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.