Shop KOYO

Needle Roll Brg, 1710, 1 1/16in Bore, Open

  • Mfr # B-1710

  • Zoro # G501800113


product price: 
$
13.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.0625 in
Bore Dia. (mm)
26.988 mm
Outside Dia. (In.)
1.3125 in
Outside Dia. (mm)
33.338 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-1710
Zoro #
G501800113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia. (In.)
1.0625 in
Bore Dia. (mm)
26.988 mm
Outside Dia. (In.)
1.3125 in
Outside Dia. (mm)
33.338 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Outside Diameter
1 5/16 in
Bore Diameter
1 1/16 in
Overall Width
0.625 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
21,900 N
Dynamic Load Capacity (Lb.)
4,930 lb
Static Load Capacity (Lb.)
9,680 lb
Static Load Capacity (N)
43,100 N
Number of Rows
One
Roller Material Grade
SUJ 2
Ring Material
Alloy Steel
Lubricant Material
Oil
Ring Material Grade
SUJ 2
Lubrication Openings
Not Applicale
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Maximum Speed
4,000 RPM
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Closure
Open
Minimum Temperature
-22 Degrees F
Bearing Design
B
Roller Material
Alloy Steel
Standards
ANSI/ABMA 18.2, ASTM F2162
Full Complement
Yes
Static Radial Load Capacity
9,680 lbf
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
1710
Dynamic Radial Load Capacity
4,930 lbf
Industry Number
1710

Description

Needle Roller Bearing, Bearing Industry Number 1710, Bearing Design B, Bore Diameter 1 1/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.