Shop KOYO

Needle Roller Brg, 1812, 1 1/8in Bore, Open

  • Mfr # B-1812

  • Zoro # G601800129


product price: 
$
10.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.125 in
Bore Dia. (mm)
28.575 mm
Outside Dia. (In.)
1.375 in
Outside Dia. (mm)
34.925 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-1812
Zoro #
G601800129
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
58,200 N
Dynamic Load Capacity (N)
27,300 N
Static Load Capacity (Lb.)
13,080 lb
Dynamic Load Capacity (Lb.)
6,140 lb
Number of Rows
One
Full Complement
Yes
Compatible Ring Manufacturer Part Number
IR-1416
Maximum Temperature
248 Degrees F
Bearing Industry Number
1812
Roller Material Grade
SUJ 2
Static Radial Load Capacity
13,080 lbf
Dynamic Radial Load Capacity
6,140 lbf
Ring Material Grade
SUJ 2
System of Measurement
Inch
Lubrication Openings
Not Applicale
Maximum Speed
3,800 RPM
Standards
ANSI/ABMA 18.2, ASTM F2162
Roller Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Design
B
Lubricant Material
Oil
Closure
Open
Ring Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Industry Number
1812

Description

Needle Roller Bearing, Bearing Industry Number 1812, Bearing Design B, Bore Diameter 1 1/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,800 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & reviews