Needle Roller Brg, 81214, 1/2in Bore, Open

  • Mfr # RCB-081214

  • Zoro # G501800236


product price:  $20.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCB-081214
Zoro #
G501800236
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
Width (In.)
0.875 in
Width (mm)
22.23 mm
Bore Diameter
1/2 in
Outside Diameter
3/4 in
Overall Width
0.875 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
1,600 lb
Static Load Capacity (N)
6,490 N
Static Load Capacity (Lb.)
1,460 lb
Cage Material
Thermoplastic
Torque
78.3 lb-in
Max. RPM
17,000 RPM
Dynamic Load Capacity (N)
7,120 N
Number of Rows
Three
Static Radial Load Capacity
1,460 lbf
Bearing Design
RCB
Maximum Torque
78.3 in-lb
Lubrication Openings
Not Applicale
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Ring Material Grade
SUJ 2
Closure
Open
Cage Material Grade
Fiberglass Reinforced Nylon
Lubricant Material
Grease, Oil
Minimum Temperature
-22 Degrees F
Ring Material
Alloy Steel
Full Complement
No
Roller Material Grade
SUJ 2
System of Measurement
Inch
Roller Material
Alloy Steel
Bearing Industry Number
81214
Maximum Speed
17,000 RPM
Dynamic Radial Load Capacity
1,600 lbf
Maximum Temperature
200 Degrees F
Needle Bearing Type
Drawn Cup Roller Clutch

Description

Needle Roller Bearing, Bearing Industry Number 81214, Bearing Design RCB, Bore Diameter 1/2 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 17,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 3/4 in, Overall Width 0.875 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.