Shop KOYO

Needle Roller Brg, 1616, 1in Bore, Open

  • Mfr # B-1616

  • Zoro # G801800110


product price: 
$
9.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-1616
Zoro #
G801800110
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
7,640 lb
Static Load Capacity (N)
74,100 N
Static Load Capacity (Lb.)
16,660 lb
Dynamic Load Capacity (N)
34,000 N
Number of Rows
One
Dynamic Radial Load Capacity
7,640 lbf
Static Radial Load Capacity
16,660 lbf
Bearing Design
B
Ring Material
Alloy Steel
Maximum Speed
4,300 RPM
Standards
ANSI/ABMA 18.2, ASTM F2162
Ring Material Grade
SUJ 2
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
Yes
System of Measurement
Inch
Roller Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubricant Material
Oil
Bearing Industry Number
1616
Compatible Ring Manufacturer Part Number
IR-1216
Closure
Open
Lubrication Openings
Not Applicale
Roller Material Grade
SUJ 2
Minimum Temperature
-22 Degrees F
Maximum Temperature
248 Degrees F
Industry Number
1616

Description

Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design B, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews