Shop KOYO

Needle Roller Brg, 2216, 1 3/8in Bore, Open

  • Mfr # B-2216

  • Zoro # G801800035


product price: 
$
13.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.375 in
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.625 in
Outside Dia. (mm)
41.275 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-2216
Zoro #
G801800035
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.375 in
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.625 in
Outside Dia. (mm)
41.275 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Overall Width
1 in
Bore Diameter
1 3/8 in
Outside Diameter
1 5/8 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
40,200 N
Static Load Capacity (Lb.)
22,900 lb
Dynamic Load Capacity (Lb.)
9,030 lb
Static Load Capacity (N)
102,000 N
Number of Rows
One
System of Measurement
Inch
Closure
Open
Minimum Temperature
-22 Degrees F
Ring Material Grade
SUJ 2
Bearing Industry Number
2216
Static Radial Load Capacity
22,900 lbf
Compatible Ring Manufacturer Part Number
IR-1816
Roller Material
Alloy Steel
Full Complement
Yes
Lubricant Material
Oil
Maximum Speed
3,200 RPM
Lubrication Openings
Not Applicale
Bearing Design
B
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
248 Degrees F
Roller Material Grade
SUJ 2
Ring Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Dynamic Radial Load Capacity
9,030 lbf
Standards
ANSI/ABMA 18.2, ASTM F2162
Industry Number
2216

Description

Needle Roller Bearing, Bearing Industry Number 2216, Bearing Design B, Bore Diameter 1 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF1, Compatible Ring Manufacturer Part Number IR-1816, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.