Needle Roller Brg, 2016, 1 1/4in Bore, Open

  • Mfr # BH-2016-D

  • Zoro # G601800228


product price:  $14.99
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.125 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.625 in
Outside Dia. (mm)
41.275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH-2016-D
Zoro #
G601800228
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.125 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.625 in
Outside Dia. (mm)
41.275 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Overall Width
1 in
Outside Diameter
1 5/8 in
Bore Diameter
1 1/4 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
19,500 lb
Dynamic Load Capacity (Lb.)
10,100 lb
Dynamic Load Capacity (N)
44,900 N
Static Load Capacity (N)
86,700 N
Number of Rows
One
Standards
ANSI/ABMA 18.2, ASTM F2162
Needle Bearing Type
Drawn Cup Needle Roller Bearing
System of Measurement
Inch
Minimum Temperature
-22 Degrees F
Roller Material
Alloy Steel
Bearing Design
BH
Bearing Industry Number
2016
Compatible Ring Manufacturer Part Number
IR-1616
Lubrication Openings
Not Applicale
Closure
Open
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Dynamic Radial Load Capacity
10,100 lbf
Static Radial Load Capacity
19,470 lbf
Lubricant Material
Oil
Roller Material Grade
SUJ 2
Full Complement
Yes
Maximum Temperature
248 Degrees F
Maximum Speed
5,000 RPM
Ring Material Grade
SUJ 2
Ring Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 2016, Bearing Design BH, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE9, Compatible Ring Manufacturer Part Number IR-1616, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.