Needle Roller Brg, 121616, 3/4in Bore, Open

  • Mfr # RCB-121616

  • Zoro # G901800270


product price:  $26.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCB-121616
Zoro #
G901800270
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Bore Diameter
3/4 in
Overall Width
1 in
Outside Diameter
1 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
2,200 lb
Dynamic Load Capacity (N)
8,900 N
Cage Material
Thermoplastic
Max. RPM
12,000 RPM
Torque
206 lb-in
Dynamic Load Capacity (Lb.)
2,000 lb
Static Load Capacity (N)
9,790 N
Number of Rows
Three
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Minimum Temperature
-22 Degrees F
Roller Material Grade
SUJ 2
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
2,000 lbf
Ring Material
Alloy Steel
Static Radial Load Capacity
2,200 lbf
Needle Bearing Type
Drawn Cup Roller Clutch
Ring Material Grade
SUJ 2
Maximum Speed
12,000 RPM
Full Complement
No
Cage Material Grade
Fiberglass Reinforced Nylon
Lubricant Material
Grease, Oil
Bearing Design
RCB
Closure
Open
System of Measurement
Inch
Lubrication Openings
Not Applicale
Bearing Industry Number
121616
Maximum Torque
206 in-lb
Maximum Temperature
200 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 121616, Bearing Design RCB, Bore Diameter 3/4 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 1 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.