Zoro Homepage

Needle Roller Brg, 162416, 1in Bore, 2 Seal

  • Mfr # HJ-162416.2RS

  • Zoro # G801800127


product price: $33.19
/ea

Key Features

Type
Heavy Duty
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ-162416.2RS
Zoro #
G801800127
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Bore Diameter
1 in
Overall Width
1 in
Fillet Radius
0.04 in
Outside Diameter
1 1/2 in

Description

Needle Roller Bearing, Bearing Industry Number 162416, Bearing Design HJ, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Compatible Ring Grainger Part Number 779KE7, Compatible Ring Manufacturer Part Number IR-121616, IR-131616, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 7,600 RPM, Maximum Temperature 225 Degrees F, Minimum Temperature -25 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.