Zoro Homepage

Inner Ring, 1 3/16 in Bore, Alloy Steel

  • Mfr # IR-1916

  • Zoro # G701800210


product price: $24.99
/ea

Key Features

Bore Dia. (In.)
1.1875 in
Bore Dia. (mm)
30.16 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
Width (In.)
1.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-1916
Zoro #
G701800210
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.1875 in
Bore Dia. (mm)
30.16 mm
Outside Dia. (In.)
1.5 in
Outside Dia. (mm)
38.1 mm
Width (In.)
1.01 in
Width (mm)
25.78 mm
Bore Diameter
1 3/16 in
Outside Diameter
1.5 in
Outside Diameter Tolerance
+0/-0.0005 in
Overall Width
1.015 in
Bore Diameter Tolerance
+0/-0.0005 in

Details

Item
Inner Ring
Ring Material Grade
Su2
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Bearing Manufacturer Part Number
2410, 24101, 2412, 24121, 2414, 24141, 2416, 24161, 248
Lubrication Openings
None

Description

Inner Ring, Bore Diameter 1 3/16 in, Compatible Bearing Grainger Part Number 35TW89, 35TW90, 35TW92, 35TX37, 779K51, 779K52, 779K54, 779KH4, Compatible Bearing Manufacturer Part Number 2410, 24101, 2412, 24121, 2414, 24141, 2416, 24161, 248, Outside Diameter 1.5 in, Overall Width 1.015 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0/-0.0005 in, Lubrication Openings None, Outside Diameter Tolerance +0/-0.0005 in, Ring Material Grade Su2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.